missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Bromocresol Purple, pure, indicator grade
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Indicator
Specifications
Specifications
| Absorbance | (20 mg/L in methanol) Complies, (20 mg/L in methanol) Complies at 0nm |
| Melting Point | 245.0°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Visual Transition Interval | from pH 5.2 (yellow) to pH 6.8 (purple) |
| Color | Pink or Salmon |
| Solubility Information | Solubility in water: practically insoluble. Other solubilities: 75g/L in ethanol (20°C) |
| Quantity | 1 kg |
| Physical Form | Powder |
| IUPAC Name | 2-bromo-4-[3-(3-bromo-4-hydroxy-5-methylphenyl)-1,1-dioxo-2,1$l^{6}-benzoxathiol-3-yl]-6-methylphenol |
| Show More |
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?