missing translation for 'onlineSavingsMsg'
Learn More

Berlin Packaging™ Brown Laboratory Glassware Pot

Product Code. 30408803
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Unit Size:
Pack of 1344
Pack of 50000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30408803 1000 mL Pack of 50000
30408799 250 mL Pack of 1344
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30408803 Supplier Berlin Packaging™ Supplier No. 1000733
  • ONLINE EXCLUSIVE PRICE
    219475.00 €
    176147.60 € / Pack of 50000
    Save 43327.40 €
    19% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically and thermally shockproof. Break resistant.

Chemically and thermally shockproof. Break resistant.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 68
Quantity 12 Set
Capacity (Metric) 1000 mL
Material Glass
Product Type Pot
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.