missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks, Amber Glass

Product Code. 11736742
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
150 mL
200 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11736742

Brand: Hirschmann™ 2640290

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.

  • With NS ground and hollow amber glass stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Color Brown
Closure Material Glass
Color Brown
Capacity (Metric) 500 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 260 mm
Limit of Error ±0.25 mL
Standard Taper Joint 19/26 NS Standard Ground
Tolerance ±0.25 mL
Graduated Yes
Class A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.