missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Brush Holder Insert

Product Code. 17856356 Shop All asecos Products
Change view
Click to view available options
Material:
Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17856356 Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17856356 Supplier asecos™ Supplier No. 8634
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Brush Holder Insert is ideal for a rinsing tank.

  • Brush holder insert for rinsing tank.
  • Dimensions: 23 x 13 cm

Specifications

Color Gray
Material Steel
Weight (English) 0.66 lb.
Weight (Metric) 0.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.