missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass Density Hydrometers
GREENER_CHOICE

Product Code. 12809197
Change view
Click to view available options
Specific Gravity Range:
0.700 to 0.750 g/mL
0.750 to 0.800 g/mL
0.800 to 0.850 g/mL
0.850 to 0.900 g/mL
0.900 to 0.950 g/mL
0.950 to 1.000 g/mL
1.000 to 1.050 g/mL
1.050 to 1.100 g/mL
1.100 to 1.150 g/mL
1.150 to 1.200 g/mL
1.200 to 1.250 g/mL
1.250 to 1.300 g/mL
1.350 to 1.400 g/mL
1.400 to 1.450 g/mL
1.450 to 1.500 g/mL
1.500 to 1.550 g/mL
1.550 to 1.600 g/mL
Unit Size:
Each
Pack of 5
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range unitSize
12809197 1.350 to 1.400 g/mL Each
12809187 0.850 to 0.900 g/mL Each
12829197 1.450 to 1.500 g/mL Each
12879177 0.700 to 0.750 g/mL Each
12889177 0.750 to 0.800 g/mL Each
12899177 0.800 to 0.850 g/mL Each
12819187 0.900 to 0.950 g/mL Each
31927898 0.900 to 0.950 g/mL Pack of 5
12829187 0.950 to 1.000 g/mL Each
12388647 1.000 to 1.050 g/mL Each
12398647 1.050 to 1.100 g/mL Each
12869187 1.150 to 1.200 g/mL Each
12308657 1.100 to 1.150 g/mL Each
12879187 1.200 to 1.250 g/mL Each
12889187 1.250 to 1.300 g/mL Each
12819197 1.400 to 1.450 g/mL Each
12839197 1.500 to 1.550 g/mL Each
12849197 1.550 to 1.600 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 12809197 Supplier Brannan™ Supplier No. 10/315/0
Add to basket
Add to basket
This item is not returnable. View return policy

Shot loaded density hydrometers for a variety of surface tension ranges.

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

  • Shot loaded
  • Length 190 mm
  • Scale subdivision 0.002
  • Accuracy ±0.002 g/mL

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Accuracy 0.002 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 387, ISO 649
Length (Metric) 190 mm
For Use With (Application) Adjusted for medium surface tension
Specific Gravity Range 1.350 to 1.400 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.