missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 Model Soda Glass Density Hydrometers
missing translation for 'orderingAttributeHoverText'
Specific Gravity Range:
0.700 to 0.750 g/mL
0.750 to 0.800 g/mL
0.800 to 0.850 g/mL
0.850 to 0.900 g/mL
0.900 to 0.950 g/mL
0.950 to 1.000 g/mL
1.000 to 1.050 g/mL
1.050 to 1.100 g/mL
1.100 to 1.150 g/mL
1.150 to 1.200 g/mL
1.200 to 1.250 g/mL
1.250 to 1.300 g/mL
1.350 to 1.400 g/mL
1.400 to 1.450 g/mL
1.450 to 1.500 g/mL
1.500 to 1.550 g/mL
1.550 to 1.600 g/mL
missing translation for 'unitSize'
Each
Description
Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL
- Shot loaded
- Length 190 mm
- Scale subdivision 0.002
- Accuracy ±0.002 g/mL
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Density Hydrometer |
| Accuracy | 0.002 g/mL |
| Increments | 0.002 g/mL |
| Certifications/Compliance | ISO 387, ISO 649 |
| Length (Metric) | 190 mm |
| Ballast Type | Steel Shot |
| For Use With (Application) | Adjusted for medium surface tension |
| Specific Gravity Range | 1.250 to 1.300 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction