missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 Model Soda Glass Density Hydrometers

Description
Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL
- Shot loaded
- Length 190 mm
- Scale subdivision 0.002
- Accuracy ±0.002 g/mL
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Density Hydrometer |
| Accuracy | 0.002 g/mL |
| Increments | 0.002 g/mL |
| Certifications/Compliance | ISO 387, ISO 649 |
| Length (Metric) | 190 mm |
| Ballast Type | Steel Shot |
| Baume Range | 0.8 to 0.85 g/mL |
| For Use With (Application) | Adjusted for low surface tension |
| Specific Gravity Range | 0.800 to 0.850 g/mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?