missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass Density Hydrometers
GREENER_CHOICE

Product Code. p-8006783
Click to view available options
Specific Gravity Range:
0.700 to 0.750 g/mL
0.750 to 0.800 g/mL
0.800 to 0.850 g/mL
0.850 to 0.900 g/mL
0.900 to 0.950 g/mL
0.950 to 1.000 g/mL
1.000 to 1.050 g/mL
1.050 to 1.100 g/mL
1.100 to 1.150 g/mL
1.150 to 1.200 g/mL
1.200 to 1.250 g/mL
1.250 to 1.300 g/mL
1.350 to 1.400 g/mL
1.400 to 1.450 g/mL
1.450 to 1.500 g/mL
1.500 to 1.550 g/mL
1.550 to 1.600 g/mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12809187

Brand: Brannan™ 10/305/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shot loaded density hydrometers for a variety of surface tension ranges.

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

  • Shot loaded
  • Length 190 mm
  • Scale subdivision 0.002
  • Accuracy ±0.002 g/mL

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Accuracy 0.002 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 387, ISO 649
Length (Metric) 190 mm
Ballast Type Steel Shot
For Use With (Application) Adjusted for low surface tension
Specific Gravity Range 0.850 to 0.900 g/mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.