missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 M50 Density Hydrometers
GREENER_CHOICE

Product Code. 12859167
Change view
Click to view available options
Specific Gravity Range:
0.95 to 1.00 g/mL
1.00 to 1.05 g/mL
1.05 to 1.10 g/mL
1.10 to 1.15 g/mL
1.15 to 1.20 g/mL
1.20 to 1.25 g/mL
1.25 to 1.30 g/mL
1.30 to 1.35 g/mL
1.35 to 1.40 g/mL
1.40 to 1.45 g/mL
For Use With (Application):
Adjusted for low surface tension
Adjusted for medium surface tension
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range For Use With (Application) unitSize
12859167 1.10 to 1.15 g/mL Adjusted for medium surface tension Each
12829167 0.95 to 1.00 g/mL Adjusted for low surface tension Each
12839167 1.00 to 1.05 g/mL Adjusted for medium surface tension Each
12869167 1.15 to 1.20 g/mL Adjusted for medium surface tension Each
12849167 1.05 to 1.10 g/mL Adjusted for medium surface tension Each
12879167 1.20 to 1.25 g/mL Adjusted for medium surface tension Each
12889167 1.25 to 1.30 g/mL Adjusted for medium surface tension Each
12899167 1.30 to 1.35 g/mL Adjusted for medium surface tension Each
12809177 1.35 to 1.40 g/mL Adjusted for medium surface tension Each
12819177 1.40 to 1.45 g/mL Adjusted for medium surface tension Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12859167 Supplier Brannan™ Supplier No. 10/340/0
Add to basket
Add to basket
This item is not returnable. View return policy

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M50 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using the accepted units of grams per milliliter (g/mL)
  • Available for numerous specific gravity ranges
  • Available for both low and medium surface tension
  • Includes protective plastic tube
  • 270mm in length

Specifications

Quantity 1Pack
Type M50 Density Hydrometer
Accuracy 0.001g/mL
Increments 0.001 g/mL
Certifications/Compliance ISO 387, ISO 649
Length (Metric) 270 mm
For Use With (Application) Adjusted for medium surface tension
Specific Gravity Range 1.10 to 1.15 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.