missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M50 Density Hydrometers

Description
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using the accepted units of grams per milliliter (g/mL)
- Available for numerous specific gravity ranges
- Available for both low and medium surface tension
- Includes protective plastic tube
- 270mm in length
Specifications
Specifications
| Quantity | 1Pack |
| Type | M50 Density Hydrometer |
| Accuracy | 0.001g/mL |
| Increments | 0.001 g/mL |
| Certifications/Compliance | ISO 387, ISO 649 |
| Length (Metric) | 270 mm |
| For Use With (Application) | Adjusted for medium surface tension |
| Specific Gravity Range | 1.30 to 1.35 g/mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?