missing translation for 'onlineSavingsMsg'
Learn More

Xylem BS-AUS Calibration Fluid 5 x 5 mL

Product Code. 30484447
Change view
Click to view available options
Quantity:
5 x 5 mL
Unit Size:
25mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30484447 5 x 5 mL 25mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30484447 Supplier Xylem Supplier No. 90521
  • ONLINE EXCLUSIVE PRICE
    181.00 €
    174.00 € / 25mL
    Save 7.00 €
    3% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibration fluid for calibration of AdBlue or Diesel Exhaust Fluid (DEF) refractometers.

  • Calibration Fluid
  • For Refractometers
TRUSTED_SUSTAINABILITY

Specifications

Type Calibration Fluid
Refractive Index 1.3829
For Use With (Equipment) Refractometer
Quantity 5 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.