missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The ERLAB Microbiological Safety Cabinet is designed to provide advanced protection for laboratory personnel, samples, and the surrounding environment when working with pathogenic or sensitive biological agents.
- It features high-efficiency HEPA or ULPA filters that capture up to 99.999% of airborne particles, ensuring a contaminant-free workspace and molecular filtration
- The unidirectional laminar airflow creates a sterile, particle-controlled zone that significantly reduces the risk of cross-contamination during handling procedures
- The ergonomic design, including a sloped front sash and spacious work area, enhances user comfort and visibility during extended use
- The Erlab's Microbiological Safety Cabinet supports a wide range of applications in microbiology, cell culture, molecular biology, and pharmaceutical quality control
- Compliance with international standards such as EN 12469 and ISO 14644-1 ensures certified performance and user safety
Spécification
Spécification
| Certifications/Compliance | EN 12469-2000 |
| Chamber Material | Stainless Steel (304) |
| Product Type | Biosafety Cabinet |
| Noise Level | 56 dBA |
| Outlets | 2 |
| Power Consumption | 170 W |
| Receptacles | 2 |
| Ports | USB-A, DOP |
| Voltage | 230 V |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?