missing translation for 'onlineSavingsMsg'
Learn More

Erlab BSC - Solis Essentiel 1500

Product Code. 18056272 Shop All Erlab Products
Change view
Click to view available options
Chamber Material:
Stainless Steel (304)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chamber Material Unit Size
18056272 Stainless Steel (304) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18056272 Supplier Erlab Supplier No. NORHOT19835
  • ONLINE EXCLUSIVE PRICE
    13005.00 €
    12052.00 € / Pack of 1
    Save 953.00 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Discover the Solis Essentiel 1500 biosafety cabinet with compact design, advanced safety, and intuitive control for research and education.

  • Model: Solis Essentiel 1500
  • External dimensions (mm) without base: L 1635 x W 820 x H 1421 (fits through 80 cm-wide doors with panels open)
  • Safety: Class 100 - ISO5, NF EN ISO-14644-1:2015 / EN 12469-2000 compliant
  • Filtration: HEPA H14 for air flow and extraction (99.995% MPPS, EN 1822-1:2019)
  • Double ventilation system
  • Materials: 304 L brushed stainless steel chamber and worksurface with glazed side panels
  • Electrically operated front window with patented cleaning device, intuitive touch screen with visual and audible alarm, 2 electrical outlets with protective cover, and LED workspace lighting
  • Voltage: 230 V - 50 Hz
  • Power consumption: 550 W
  • Air flow: 1240 m3/h

Specifications

Chamber Material Stainless Steel (304)
Product Type Class II Biosafety Cabinet
Model Solis Essentiel 1500
Noise Level 60 dBA
Outlets 2
Power Consumption 290 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.