missing translation for 'onlineSavingsMsg'
Learn More

Erlab BSC Solis Premium 900

Product Code. 31793963 Shop All Erlab Products
Change view
Click to view available options
Noise Level:
63 dBA
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Noise Level Unit Size
31793963 63 dBA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31793963 Supplier Erlab Supplier No. NORHOT19855
  • ONLINE EXCLUSIVE PRICE
    10510.00 €
    9807.00 € / Pack of 1
    Save 703.00 €
    6% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides a safe working environment due to its high-performance filtration technology. Compact, ergonomic and designed to meet the requirements of modern laboratories, it ensures optimum protection for the user, samples and the working environment.

  • Equipment and Options for Erlab Enclosures and Safety Cabinets: This equipment completes and adapts Erlab ductless enclosures and microbiological safety cabinets to the specific requirements of each laboratory. Every option is designed and validated by Erlab to be integrated without compromising the containment and protection performance of the equipment.
  • Designed and Validated by Erlab:
    • Components engineered for a specific enclosure or cabinet reference
    • Integration that preserves airflow, containment and operator protection
    • Materials selected for chemical and biological resistance and easy decontamination
    • Compatible with Erlab connected monitoring and safety programmes
  • Adapt Your Workstation to Your Protocols: Extraction options, front window and access solutions, decontamination systems, sealing accessories and internal fittings allow the workstation to be configured for the products handled, the equipment installed inside the enclosure and the ergonomics required by the operator.
  • Installation is designed to be carried out quickly, with no impact on the certification of the equipment when performed according to Erlab instructions.
  • Key Benefits:
    • Factory-validated option, fully compatible with the target equipment.
    • Maintains containment and operator protection performance.
    • Materials suitable for laboratory chemical and biological environments.
    • Improves ergonomics, versatility and ease of use.
    • Fast installation with no impact on equipment certification.

Specifications

Chamber Material Stainless Steel (304)
Product Type Class II Biosafety Cabinet
Noise Level 63 dBA
Outlets 2
Power Consumption 1300 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.