missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan BT pallet truck, 1150mm x 520mm, tandem nylon wheels
Brand: Manutan A338669
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Twin ball bearings ensure easy, lightweight steering for maximum mobility and control. Fully welded joints for increased strength and durability. Climber wheels for easy entry and exit from pallet and a stainless steel lowering valve. Pump force, nominal capacity: 30kg.- Load capacity: 2300kg
- Maximum fork height: 200mm
- Minimum fork height: 85mm
- Fork length: 1150mm
- Width over forks: 520mm
- Nylon steering wheel
- Tandem Nylon roller bearing
- Weight: 65kg
- Length: 1515mm