missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Electroporation Accessories: PEP™ (Personal Electroporation Pak)
PEP™ (Personal Electroporation Pak) for use with ECM399.
Brand: BTX™ 450212
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Cuvet module plugs directly into generator
- Holds one cuvet
- Safety swing shield secures cuvet in holder
Specifications
Electroporation | |
3000 VDC | |
3.25 in. | |
3.25 in. | |
41°F to 104°F | |
5 to 125 msec. | |
1 Ea. | |
0.22 lb. | |
2.19 in. | |
Non-sterile | |
Exponential Decay Wave |
BTX ECM 399 Electroporator | |
PEP Personal Electroporation Pak Cuvette Module | |
8.3 cm | |
8.3 cm | |
1 | |
5°C to 40°C | |
20 to 80% | |
0.01 kg | |
5.6 cm | |
5 sec. |