missing translation for 'onlineSavingsMsg'
Learn More

Manutan Bucket with lid, 20 litre capacity

Product Code. 12875449
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12875449 20 L Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12875449 Supplier Manutan Supplier No. A342215
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable, food grade white polypropylene containers, ideal for many storage applications. Slightly tapered with firm, snap-on lids. White polypropylene, food grade material. Integral handle to make carrying easier.

  • Capacity: 21.0L
  • Plastic Handle
  • Dimension (H x D): 332mm x 327mm

Specifications

Capacity (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.