missing translation for 'onlineSavingsMsg'
Learn More

Micronova BucketBinder™ Multi Bucket Systems

Product Code. 12891994 Shop All Micronova Products
Change view
Click to view available options
Capacity (Metric):
22.7 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12891994 22.7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12891994 Supplier Micronova Supplier No. B7DGAC
  • ONLINE EXCLUSIVE PRICE
    178.00 €
    168.28 € / Pack of 1
    Save 9.72 €
    5% Off
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A cost efficient and ergonomic system, the polyketone bucket binders secure two or three polypropylene buckets with 3-in. casters.

  • Includes:
    • Two or three polypropylene buckets with 3-in. casters
    • One or two sets of lightweight polyketone and stainless steel bucket binders (bucket connectors)
  • Offers easier cleaning and storage in small and large controlled environments
  • Easy clip action for effortless attachment
  • Polyketone hooks firmly secure two or three rectangular buckets together
  • Stainless steel base plate attaches at caster for support
  • Sturdy for easy maneuvering with up to 15 L of liquid in each bucket
  • Binders are lightweight, <1 kg per pair

Specifications

Product Type Bucket
Capacity (Metric) 22.7 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 6 gal.
Color Dark green
Disposable Reusable
Shape Rectangular
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.