missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated BucketLiners™

Product Code. 32236963 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
45 x 45 cm (18 x 18 in.)
79 x 48 cm (31 x 19 in.)
89 x 53 cm (35 x 21 in.)
89 x 53 cm; non-gusseted
Packaging Type:
Bulk Pack, 6 Ea./Double Bag
Individually Double bagged
Unit Size:
Pack of 24
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Packaging Type Unit Size
32236963 89 x 53 cm (35 x 21 in.) Bulk Pack, 6 Ea./Double Bag Pack of 24
13152360 45 x 45 cm (18 x 18 in.) Individually Double bagged Pack of 50
11952455 79 x 48 cm (31 x 19 in.) Individually Double bagged Pack of 24
32236921 89 x 53 cm; non-gusseted Individually Double bagged Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 32236963 Supplier Micronova™ Supplier No. BKL993521IRB
  • ONLINE EXCLUSIVE PRICE
    216.25 €
    201.46 € / Pack of 24
    Save 14.79 €
    6% Off
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.

  • The unique LDPE/ Nylon laminate is a superb barrier material for lining totes to transport raw materials or to line buckets containing disinfectants or other cleaning solutions
  • Flat packed
  • Hold up to autoclave with liquid contents
  • Specifications

    Product Type Cleanroom Sterile Bag
    Capacity (Metric) 30 L
    Material LDPE, Nylon
    Autoclavable Not Autoclavable
    Capacity (English) 8 gal.
    Color Clear
    Dimensions 89 x 53 cm (35 x 21 in.)
    Disposable Single-use
    For Use With (Application) Product Transport or Liquid Containment
    For Use With (Equipment) Use with B-7 Bucket or simliar sized tote
    Length (English) 35 in.
    Length (Metric) 89 cm
    Packaging Type Bulk Pack, 6 Ea./Double Bag
    Sterility Sterile
    Sterilization Method Gamma-Irradiation
    Thickness (Metric) 0.080 mm
    Width (English) 21 in.
    Width (Metric) 53 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.