missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Buckets and Lids for Thermo Scientific Sorvall™ Legend™ Mach 1.6™ 4-Place Swinging Bucket Rotor 75-002-000

Product Code. 11886510 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Bucket
Cap
Capacity:
150 mL
400 mL
Not Applicable
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Capacity Unit Size
11886510 Cap Not Applicable Each
10317552 Bucket 400 mL Each
10246872 Bucket 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11886510 Supplier Thermo Scientific™ Supplier No. 75002004
  • ONLINE EXCLUSIVE PRICE
    231.15 €
    212.00 € / Pack of 1
    Save 19.15 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Sorvall Legend Mach 1.6/1.6R Centrifuges when equipped with 4-Place Swinging Bucket Rotor 75-002-000.

Choose rectangular or round buckets.

  • Rectangular Bucket (75-002-001) capacity: 150mL
  • Round Bucket (75-002-002) capacity: 400mL
  • Aerosol-tight lids are suitable for biocontainment use

Order Info

Buckets and lids are sold separately. Buckets are sold individually; order correct quantity for your rotor. Lids are sold in pairs.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 400 mL Bucket
Capacity Not Applicable
Product Type Cap
Description Round cap for 400mL bucket, pair
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.