missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Bulk, Rigid DuraSleeve™ Labels for M710, M610, M611

Product Code. 17878054 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
4.4 x 10 mm
4.4 x 12 mm
4.4 x 23 mm
Color:
White
Yellow
Unit Size:
Pack of 2500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
17878054 4.4 x 10 mm Yellow Pack of 2500
17857954 4.4 x 10 mm White Pack of 2500
17867964 4.4 x 12 mm White Pack of 2500
17878024 4.4 x 23 mm White Pack of 2500
17828034 4.4 x 12 mm Yellow Pack of 2500
17868034 4.4 x 23 mm Yellow Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17878054 Supplier Brady™ Supplier No. 312128
  • ONLINE EXCLUSIVE PRICE
    190.00 €
    182.37 € / Pack of 2500
    Save 7.63 €
    4% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bulk, Rigid DuraSleeve™ Inserts for use with Brady™ Printers M611, M610 and M710.

  • Brady™ DuraSleeve™ printable inserts create a durable legend
  • Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color Yellow
Finish Gloss
Format Tape
Material Vinyl
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Labels per Row 1 Label
Quantity 250 Labels
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0098 in.
Thickness (Metric) 0.249 mm
Dimensions (L x W) 4.4 x 10 mm
Length (English) 0.17 in.
Width (English) 0.39 in.
Width (Metric) 10 mm
Alternate Part Number BM-10x4.4-7696-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.