missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Bunsen Burner

Product Code. 10692351
Change view
Click to view available options
Gas Type:
Natural Gas
Propane
Max. Temperature (Metric):
1500°C
1530°C
1540°C
1550°C
1580°C
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type Max. Temperature (Metric) Unit Size
10692351 Natural Gas 1500°C Each
10447231 Natural Gas 1580°C Each
10653511 Natural Gas 1540°C Each
10413691 Propane 1550°C Each
10618562 Natural Gas 1530°C Each
10330372 Propane 1580°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10692351 Supplier Usbeck Laborgeraete™ Supplier No. 1020
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Usbeck Laborgeraete™ Bunsen Burner, needle valve for all basic heating appliances in the laboratory. The needle valve allows a 360° gas flow adjustment. Article 1010/1 and 1011/1 are the DIN type versions of that burner.

  • With Air Regulation
  • With Needle Valve
  • With Pilot Flame
  • DIN 30665 Certified

Specifications

Product Type Bunsen Burner
Gas Type Natural Gas
Height (Metric) 145 mm
Max. Temperature (Metric) 1500°C
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.