missing translation for 'onlineSavingsMsg'
Learn More

Humbolt Accuflame High-Temperature Bunsen Burner, Natural Gas

Product Code. 15311802 Shop All Cole-Parmer Products
Change view
Click to view available options
Gas Type:
Natural Gas
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type unitSize
15311802 Natural Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15311802 Supplier Humbolt Supplier No. 3613020
Add to basket
Add to basket
This item is not returnable. View return policy

The Accuflame High-Temperature, Natural Gas Bunsen Burner distributes flame through 100 separate openings in stainless steel grid top for uniform heating.

  • The grid diameter is 1.5 in. (3.8 cm).
  • This burner gives twice the heat of a straight tube burner.
  • This burner features a venturi tube for thorough mixing of gas and air, and adjustable gas orifice and air shutter for complete combustion.
  • Adjustable flame size.
  • Rustproof chrome-plated brass body with zinc-aluminum alloy base.

Specifications

Product Type Bunsen Burner
Gas Type Natural Gas
Material Brass
Height (English) 8.5 in.
Height (Metric) 215.9 mm
No. per Pack 1 Ea.
Weight (English) 15.9 oz.
Weight (Metric) 0.45 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.