missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bunsen Burner without Pilot Light with NF Connection, 13mm Opening

Product Code. 11775396 Shop All Fisherbrand Products
Change view
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type unitSize
11775396 Butane, LPG, Propane Each
11765396 Methane, Natural Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11775396
Estimated Shipment: 22-09-2026
Add to basket
Add to basket

Tested for flame quality and leakage prior to packing.

  • NF connection
  • Not fitted with an air regulator
  • 13mm burner head diameter
  • 145mm overall height
  • Chrome steel burner, cast iron base

Specifications

Product Type Bunsen Burner
For Use With (Equipment) NF Screwing G 0.5 in Connector
Gas Type Butane, LPG, Propane
Description Consumption of 144L/hr
Diameter (Metric) 13 mm
Height (Metric) 145 mm
Includes NF Connector
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.