missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pipette Cleaning and Storage Container

Product Code. 11961501 Shop All Bürkle Products
Change view
Click to view available options
Height (Metric):
550 mm
660 mm
Size:
10 L
12.5 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Size Unit Size
11961501 660 mm 12.5 L Each
11857253 550 mm 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11961501 Supplier Buerkle™ Supplier No. 96500652
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyethylene cleaning and storage container available in 10L or 12.5L is ideal to use with pipettes.

  • PE
  • Ideal with pipettes
TRUSTED_SUSTAINABILITY

Specifications

Height (English) 25.98 in.
Height (Metric) 660 mm
Size 12.5 L
Diameter (Metric) 155 mm
Material Polyethylene
For Use With (Equipment) Pipette
For Use With (Application) Laboratory Use
Shape Round
Product Type Cleaning and storage container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.