missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences C-Flex™ (ACDF) 374 TPE Tubing

Product Code. 15640755
Change view
Click to view available options
Diameter (Metric) Inner:
3.175 mm
6.4 mm
9.6 mm
12.8 mm
Diameter (Metric) Outer:
6.4 mm
11.2 mm
15.9 mm
19 mm
Maximum Pressure:
17 psi
23 psi
28 psi
35 psi
Unit Size:
15m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure unitSize
15640755 9.6 mm 15.9 mm 23 psi 15m
15167626 3.175 mm 6.4 mm 35 psi 15m
15690735 6.4 mm 11.2 mm 28 psi 15m
15600765 12.8 mm 19 mm 17 psi 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15640755 Supplier Saint Gobain Life Sciences Supplier No. 3743754
Spotlight Offers
Use promo code 28036
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Biopharmaceutical translucent C-Flex™ 374 TPE Tubing is specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma and x-ray irradiation as well as autoclave
  • Complies with USP Class VI and ISO standards
  • Full Validation Package available for all promoted C-Flex products
  • Moldable, bondable, and formable for single-use assemblies and overmolds
  • Remains flexible from -45°C to 135°C (-50°F to 275°F)
  • Significantly less permeable than silicone
  • All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
  • C-Flex 072 has excellent durability in peristaltic pump applications

Typical Applications

  • Aseptic Sealing Disconnections
  • Aseptic Welding Connections
  • Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
  • Single-Use Assemblies
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP, USDA, GMP
Autoclavable Autoclavable
Diameter (English) Inner 0.38 in.
Diameter (Metric) Inner 9.6 mm
Material C-Flex
Diameter (English) Outer 0.63 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Ea.
Sterility Sterile
Color Transparent
Maximum Pressure 23 psi
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.