missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing

Product Code. 15640675
Change view
Click to view available options
Diameter (Metric) Outer:
6.4 mm
9.5 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
17.4 mm
19.05 mm
19.1 mm
22.2 mm
25.4 mm
28.3 mm
34.9 mm
38.1 mm
Maximum Pressure:
11 psi
1196 psi
14 psi (at 19°C)
17 psi (at 19°C)
19 psi (at 19°C)
20 psi (at 19°C)
21 psi
21 psi (at 19°C)
24 psi (at 19°C)
26 psi (at 19°C)
27 psi
32 psi (at 19°C)
42 psi (at 19°C)
Overall Length (Metric):
4.5 m
15 m
46 m
61 m
76 m
107 m
152 m
305 m
Thickness (Metric):
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
Unit Size:
107m
120m
152m
15m
305m
4.5m
45m
46m
60m
61m
75m
76m
90m
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure Overall Length (Metric) Thickness (Metric) Unit Size
15640675 12.7 mm 11 psi 15 m 1.6 mm 15m
17993711 6.4 mm 32 psi (at 19°C) 15 m 1.6 mm 120m
15670665 6.4 mm 1196 psi 15 m 1.6 mm 15m
17913501 9.5 mm 20 psi (at 19°C) 107 m 1.6 mm 107m
17923421 9.5 mm 20 psi (at 19°C) 305 m 1.6 mm 305m
17963581 9.5 mm 24 psi (at 19°C) 15 m 2.4 mm 75m
17993491 9.5 mm 42 psi (at 19°C) 107 m 2.4 mm 107m
15600675 9.5 mm 1196 psi 15 m 1.6 mm 15m
15690665 9.5 mm 1196 psi 15 m 2.4 mm 15m
17903701 11.2 mm 26 psi (at 19°C) 15 m 2.4 mm 90m
15610675 11.2 mm 1196 psi 15 m 2.4 mm 15m
17933421 12.7 mm 21 psi (at 19°C) 61 m 2.4 mm 61m
17913561 12.7 mm 21 psi (at 19°C) 152 m 2.4 mm 152m
17993501 15.9 mm 24 psi (at 19°C) 15 m 3.2 mm 60m
17943511 15.9 mm 24 psi (at 19°C) 46 m 3.2 mm 46m
17913511 15.9 mm 24 psi (at 19°C) 107 m 3.2 mm 107m
17953421 14.3 mm 19 psi (at 19°C) 15 m 2.4 mm 60m
15630675 12.7 mm 21 psi 15 m 2.4 mm 15m
15620675 12.7 mm 27 psi 15 m 3.2 mm 15m
15660675 15.9 mm 1196 psi 15 m 3.2 mm 15m
15670675 17.4 mm 1196 psi 15 m 2.4 mm 15m
17973511 19.05 mm 17 psi (at 19°C) 76 m 3.2 mm 76m
17973581 19.1 mm 14 psi (at 19°C) 15 m 2.4 mm 45m
15680675 19.1 mm 1196 psi 15 m 3.2 mm 15m
15690675 22.2 mm 1196 psi 15 m 3.2 mm 15m
15600685 25.4 mm 1196 psi 4.5 m 3.2 mm 4.5m
15610685 28.3 mm 1196 psi 4.5 m 4.8 mm 4.5m
15650665 34.9 mm 1196 psi 4.5 m 4.8 mm 4.5m
15660665 38.1 mm 1196 psi 4.5 m 6.4 mm 4.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 15640675 Supplier Saint Gobain Life Sciences™ Supplier No. 0723752
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    95.80 € / 15m
    Save 27.20 €
    22% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biopharmaceutical opaque C-Flex™ 072 TPE Tubing.

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma and x-ray irradiation as well as autoclave
  • Complies with USP Class VI and ISO standards
  • Full Validation Package available for all promoted C-Flex products
  • Moldable, bondable, and formable for single-use assemblies and overmolds
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
  • C-Flex 072 has excellent durability in peristaltic pump applications

Typical Applications

  • Aseptic Sealing Disconnections
  • Aseptic Welding Connections
  • Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
  • Single-Use Assemblies
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, ISO 10993, EP
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.6 mm
Material Thermoplastic
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.062 in.
Thickness (Metric) 1.6 mm
Elongation 862%
For Use With (Application) Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies
Min. Operating Temperature (Metric) -45°C
Sterility Non-sterile
Color Opaque
Hardness 60 (Shore A)
Flexibility Flexible
Maximum Pressure 11 psi
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.