missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 374 TPE Tubing

Product Code. 15600745
Change view
Click to view available options
Diameter (Metric) Outer:
6.4 mm
8.0 mm
9.5 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
17.4 mm
19.05 mm
19.1 mm
22.2 mm
25.4 mm
28.3 mm
34.9 mm
38.1 mm
Maximum Pressure:
1190 psi
12 psi (at 19°C)
14 psi (at 19°C)
16 psi (at 19°C)
18 psi (at 19°C)
20 psi (at 19°C)
21 psi (at 19°C)
22 psi (at 19°C)
25 psi (at 19°C)
30 psi (at 19°C)
31 psi (at 19°C)
Overall Length (Metric):
4.5 m
15.2 m
15.24 m
27.4 m
45.7 m
61 m
61.0 m
76 m
76.2 m
91.4 m
106.7 m
107 m
122 m
152.4 m
213.3 m
304.8 m
457.2 m
762.0 m
Thickness (Metric):
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
Unit Size:
107m
122m
152m
15m
213m
27m
305m
4.5m
457m
46m
61m
762m
76m
91m
Pack of 5
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure Overall Length (Metric) Thickness (Metric) Unit Size
15600745 11.2 mm 21 psi (at 19°C) 91.4 m 2.4 mm 91m
15670725 6.4 mm 25 psi (at 19°C) 15.24 m 1.6 mm 15m
15680725 6.4 mm 25 psi (at 19°C) 152.4 m 1.6 mm 152m
15690725 6.4 mm 25 psi (at 19°C) 762.0 m 1.6 mm 762m
15610735 8.0 mm 22 psi (at 19°C) 107 m 1.6 mm 107m
17963511 8.0 mm 22 psi (at 19°C) 107 m 1.6 mm 107m
15620735 8.0 mm 22 psi (at 19°C) 457.2 m 1.6 mm 457m
15680735 9.5 mm 16 psi (at 19°C) 304.8 m 1.6 mm 305m
13499698 9.5 mm 16 psi (at 19°C) 15.2 m 1.6 mm Pack of 5
15670735 9.5 mm 16 psi (at 19°C) 106.7 m 1.6 mm 107m
15630735 9.5 mm 30 psi (at 19°C) 15.2 m 2.4 mm 15m
15610745 11.2 mm 21 psi (at 19°C) 213.3 m 2.4 mm 213m
15680745 12.7 mm 12 psi (at 19°C) 15.2 m 1.6 mm 15m
15690745 12.7 mm 12 psi (at 19°C) 61 m 1.6 mm 61m
17983421 12.7 mm 12 psi (at 19°C) 61 m 1.6 mm 61m
15650745 12.7 mm 20 psi (at 19°C) 15.2 m 2.4 mm 15m
15670745 12.7 mm 20 psi (at 19°C) 152.4 m 2.4 mm 152m
15620745 12.7 mm 31 psi (at 19°C) 15.2 m 3.2 mm 15m
15630745 12.7 mm 31 psi (at 19°C) 61.0 m 3.2 mm 61m
15640745 12.7 mm 31 psi (at 19°C) 152.4 m 3.2 mm 152m
15620755 14.3 mm 18 psi (at 19°C) 61.0 m 2.4 mm 61m
17963421 14.3 mm 18 psi (at 19°C) 61.0 m 2.4 mm 61m
17903501 14.3 mm 18 psi (at 19°C) 122 m 2.4 mm 122m
15650755 15.9 mm 20 psi (at 19°C) 45.7 m 3.2 mm 46m
15660755 15.9 mm 20 psi (at 19°C) 106.7 m 3.2 mm 107m
15670755 17.4 mm 22 psi (at 19°C) 15.2 m 2.4 mm 15m
17993511 19.05 mm 16 psi (at 19°C) 76 m 3.2 mm 76m
15610765 19.1 mm 16 psi (at 19°C) 27.4 m 3.2 mm 27m
15620765 19.1 mm 16 psi (at 19°C) 76.2 m 3.2 mm 76m
15630765 22.2 mm 14 psi (at 19°C) 15.2 m 3.2 mm 15m
15640765 25.4 mm 1190 psi 4.5 m 3.2 mm 4.5m
15650765 28.3 mm 1190 psi 4.5 m 4.8 mm 4.5m
15650725 34.9 mm 1190 psi 4.5 m 4.8 mm 4.5m
15660725 38.1 mm 1190 psi 4.5 m 6.4 mm 4.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
This item is not returnable. View return policy
Product Code. 15600745 Supplier Saint Gobain Life Sciences™ Supplier No. 3742503M
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biopharmaceutical translucent C-Flex™ 374 TPE Tubing is specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma and x-ray irradiation as well as autoclave
  • Complies with USP Class VI and ISO standards
  • Full Validation Package available for all promoted C-Flex products
  • Moldable, bondable, and formable for single-use assemblies and overmolds
  • Remains flexible from -45°C to 135°C (-50°F to 275°F)
  • Significantly less permeable than silicone
  • All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
  • C-Flex 072 has excellent durability in peristaltic pump applications

Typical Applications

  • Aseptic Sealing Disconnections
  • Aseptic Welding Connections
  • Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
  • Single-Use Assemblies
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, ISO 10993, EP
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material C-Flex
Diameter (English) Outer 7/16 in.
Diameter (Metric) Outer 11.2 mm
Overall Length (English) 300 ft.
Overall Length (Metric) 91.4 m
Thickness (English) 0.094 in.
Thickness (Metric) 2.4 mm
Elongation 915%
For Use With (Application) Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies
Min. Operating Temperature (Metric) -45°C
Sterility Non-sterile
Color Translucent
Hardness 60 (Shore A)
Flexibility Flexible
Maximum Pressure 21 psi (at 19°C)
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.