missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
Specifications
| Top Plate Material | Ceramic |
| Controller Type | Turning Knob |
| Size | 180 x 180 mm |
| Temperature (Metric) | 50°C to 500°C |
| Wattage | Input: 1005 W; Heating Output: 1000 W |
| Frequency | 50/60 Hz |
| Plug Type | UK |
| No. of Positions | 1 |
| Max. Sample Load | 10 L |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?