missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ceramic heating plate offers excellent chemical resistance
- Powerful motor supports stirring quantities of up to 10 L (H2O)
- Speed range of 100 to 1500 rpm
- Heating temperature range of 50°C to 500°C
- Digital display enables precise settings
- Hot-surface warning helps prevent burns
- Elevated control panel helps protect against spilled liquids
- Supports connection to an external temperature sensor
- Features a 180 x180 mm ceramic working area
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Size | 180 x 180 mm |
| Temperature (Metric) | 50°C to 500°C |
| Type | Heating Plate |
| Plug Type | UK |
| No. of Positions | 1 |
| Max. Container Size | 10 L |
| Stirring Range | 100 to 1500 rpm |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?