missing translation for 'onlineSavingsMsg'
Learn More

Motic™ C-mount Camera Adapter for BA/AE Series Microscope Chip Sensor

Product Code. 11893400
Change view
Click to view available options
Magnification Power:
0.5X
0.65X
Diameter (Metric):
16.9 mm
8.46, 12.7 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Diameter (Metric) Unit Size
11893400 0.65X 16.9 mm Each
11803410 0.5X 8.46, 12.7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11893400 Supplier Motic™ Supplier No. 1101001901781
  • ONLINE EXCLUSIVE PRICE
    190.00 €
    163.96 € / Pack of 1
    Save 26.04 €
    13% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

C-mount camera adapter compatible with camera having 1/3, 2/3 or 1/2 in. chip sensors. Motic™ C-mount Camera Adapter for BA/AE Series Microscope Chip Sensor fits on the trinocular port of any BA/AE series microscope

  • Fits the trinocular port of any BA or AE series Microscope:
    • Choose 0.65X magnification with 2/3 in. chip sensor
    • Choose 0.5X magnification with 1/3 or 1/2 in. chip sensor

Specifications

Type C-mount Adapter
Diameter (English) 2/3 in.
Diameter (Metric) 16.9 mm
For Use With (Equipment) Motic BA210, 310, 410 and AE2000 series compound microscopes
Magnification Power 0.65X
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.