missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ C-mount Camera Adapter for BA/AE Series Microscope Chip Sensor
Click to view available options
Magnification Power:
0.5X
0.65X
Diameter (Metric):
16.9 mm
8.46, 12.7 mm
Unit Size:
Each
Description
- Fits the trinocular port of any BA or AE series Microscope:
- Choose 0.65X magnification with 2/3 in. chip sensor
- Choose 0.5X magnification with 1/3 or 1/2 in. chip sensor
Specifications
Specifications
| Type | C-mount Adapter |
| Diameter (English) | 2/3 in. |
| Diameter (Metric) | 16.9 mm |
| For Use With (Equipment) | Motic BA210, 310, 410 and AE2000 series compound microscopes |
| Magnification Power | 0.65X |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction