missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ C Series Refrigerated Centrifuge Application Packages

Product Code. 31781467 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Cell Culture, IVD-MD
High Capacity Cell Culture, IVD-MD
Molecular Biology, IVD-MD
Multi-discipline, IVD-MD
Routine Clinical, IVD-MD
Voltage:
230 V
Rotor:
TX-150 (75005701)
TX-150 (75005701), HIGHConic III (75005709), M10 Microplate (75005706), Sealed Buckets (7500572), MicroClick 24 x 2 (75005715)
TX-150 (75005701), MicroClick 24 x 2 (75005715)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Voltage Rotor Unit Size
31781467 Routine Clinical, IVD-MD 230 V TX-150 (75005701) Each
31781458 Multi-discipline, IVD-MD 230 V TX-150 (75005701), HIGHConic III (75005709), M10 Microplate (75005706), Sealed Buckets (7500572), MicroClick 24 x 2 (75005715) Each
31781456 High Capacity Cell Culture, IVD-MD 230 V TX-150 (75005701) Each
31781469 Cell Culture, IVD-MD 230 V TX-150 (75005701) Each
31781462 Molecular Biology, IVD-MD 230 V TX-150 (75005701), MicroClick 24 x 2 (75005715) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31781467 Supplier Thermo Scientific™ Supplier No. 50172642
  • ONLINE EXCLUSIVE PRICE
    10105.28 €
    8190.64 € / Pack of 1
    Save 1914.64 €
    18% Off
View all promotions
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a refrigerated centrifuge, rotors, buckets and adapters for a specific laboratory application.

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a Refrigerated Centrifuge, rotors, buckets and adapters for a specific laboratory application.

  • Application Packages - High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL
Max. Speed 17,850 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Refrigerated Yes
Noise Level <47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Includes Centrifuge, Rotor, TX-150 round buckets (75005702), lids (75005707), Adapters 5/7, 12/13/14 mL blood collection (75005739),(75003504)
Dimensions (L x W x H) Exterior 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in)
Ventilated No
Rotor Included Yes
Net Weight 71 kg (156 Ib)
For Use With (Application) Clinical and research applications
Rotor TX-150 (75005701)
Voltage 230 V
Display Type Keypad
Product Type Routine Clinical, IVD-MD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.