missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ C Series Refrigerated Centrifuges

Product Code. 31781459 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
C1TR: General Use
C1TR: IVD-MD
Voltage:
230 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Voltage Unit Size
31781459 C1TR: General Use 230 V Each
31781464 C1TR: IVD-MD 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31781459 Supplier Thermo Scientific™ Supplier No. 75009101
  • ONLINE EXCLUSIVE PRICE
    7354.00 €
    6112.64 € / Pack of 1
    Save 1241.36 €
    16% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design.

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The centrifuges are available as ventilated or refrigerated models. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 30,279 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications.

  • High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL
Max. Speed 17,850 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Refrigerated Yes
Noise Level <47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed
Certifications/Compliance UL Listed, CE marked, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Includes Centrifuge
Dimensions (L x W x H) Exterior 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in)
Ventilated No
Net Weight 71 kg (156 Ib)
For Use With (Application) Clinical and research applications
Voltage 230 V
Model C1TR: General Use
Display Type Keypad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.