missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ C Series Ventilated Centrifuge Application Packages

Product Code. 31781463 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Cell Culture, IVD-MD
High Capacity Cell Culture, IVD-MD
Microplate, IVD-MD
Molecular Biology, IVD-MD
Routine Clinical, IVD-MD
Voltage:
230 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Voltage Unit Size
31781463 Routine Clinical, IVD-MD 230 V Each
31781466 Microplate, IVD-MD 230 V Each
31781457 High Capacity Cell Culture, IVD-MD 230 V Each
31781455 Cell Culture, IVD-MD 230 V Each
31781465 Molecular Biology, IVD-MD 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31781463 Supplier Thermo Scientific™ Supplier No. 50172619
  • ONLINE EXCLUSIVE PRICE
    5760.00 €
    4787.71 € / Pack of 1
    Save 972.29 €
    16% Off
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a ventilated centrifuge, rotors, buckets and adapters for a specific laboratory application.

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a ventilated centrifuge, rotors, buckets and adapters for a specific laboratory application.

Application Packages

  • High capacity in a compact design
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL
Max. Speed 16,000 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated No
Noise Level <60 dB (A) with a TX-150 rotor (at max. speed) <65,5 dB (A) with a MicroClick 24x2 rotor (at max. speed)
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Includes Centrifuge, Rotors, TX-150 round buckets (75005702); TX-150 ClickSeal biocontainment lids (75005707); Adapters 5/7 mL blood collection (75005739); Adapters blood collection (75003504)
Dimensions (L x W x H) Exterior 48 x 37 x 31 cm (18.9 x 14.6 x 12.2 in)
Ventilated Yes
Rotor Included Yes
Net Weight 35 kg (77 Ib)
For Use With (Application) Clinical and research applications
Rotor TX-150 (75005701), MicroClick 24 x 2 (75005715)
Voltage 230 V
Display Type Keypad
Product Type Routine Clinical, IVD-MD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.