missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ C-Tech ESD Cleanroom High Chair
Click to view available options
With Casters:
No
Yes
With Tilt:
No
Yes
With Armrest:
No
Yes
Unit Size:
Each
Description
- Black ESD/Anti-static Vinyl that is easy to clean
- Fully adjustable Seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
- BS EN61340-5-1 Conductivity 104 - 106 Ω
Specifications
Specifications
| Product Type | Cleanroom Seating |
| Color | Black |
| Adjustable | Yes |
| Arm Style | Adjustable Arms |
| Back Style | Ergonomic |
| Depth (Metric) | 450 mm |
| Finish | ESD Vinyl |
| Frame Material | Steel |
| Lift Type | Gas Lift |
| Load Bearing Capacity (Metric) | 150 kg |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction