missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ C-Tech ESD Cleanroom Low Chair

Product Code. 16563944
Encompass_Preferred
Change view
Click to view available options
With Tilt:
No
Yes
With Armrest:
No
Yes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. With Tilt With Armrest Unit Size
16563944 Yes No Each
16543944 No No Each
16553944 No Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16563944 Supplier Techsit™ Supplier No. TS8920ST
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom ESD anti-static vinyl low chair is an ergonomically designed seat with a back.

  • ESD Vinyl low chair on casters
  • Black ESD/Anti-static Vinyl that is easy to clean
  • Fully adjustable seat height, back height, and back rack
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable
  • BS EN61340-5-1 Conductivity 104 - 106 Ω

Specifications

Product Type Cleanroom Seating
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish ESD Vinyl
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height Desk Height
Upholstery ESD Vinyl
Warranty 5 Year
Weight (Metric) 16 kg
Wheel Type Casters
Width (Metric) 490 mm
With Armrest No
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.