missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ C18 Ec Adsorbent

Product Code. 10167261 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
100 g
Unit Size:
100g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10167261 100 g 100g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10167261 Supplier Macherey-Nagel™ Supplier No. 730611
Big Savings for Better Separation
Use promo code 27992
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Macherey-Nagel C18 Ec Adsorbent, Endcapped: Yes, Quantity: 100 g

Specifications

For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Product Line CHROMABOND
Sorbent Endcapped C18
Type SPE Adsorbent
Endcapped Yes
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.