missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door

Product Code. 15995636 Shop All asecos Products
Change view
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Door Style:
Fixed Window, Left-hinged
Fixed Window, Right-hinged
Dimensions (D x W x H):
520 x 545 x 1105 mm
520 x 545 x 1950 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Configuration Door Style Dimensions (D x W x H) Unit Size
15995636 6 Pull-out Shelves Fixed Window, Right-hinged 520 x 545 x 1950 mm Each
15965336 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Left-hinged 520 x 545 x 1105 mm Each
15925396 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Right-hinged 520 x 545 x 1105 mm Each
15985336 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Left-hinged 520 x 545 x 1105 mm Each
15945396 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Right-hinged 520 x 545 x 1105 mm Each
15935346 3 Pull-out Shelves Fixed Window, Left-hinged 520 x 545 x 1105 mm Each
15995396 3 Pull-out Shelves Fixed Window, Right-hinged 520 x 545 x 1105 mm Each
15905576 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Left-hinged 520 x 545 x 1950 mm Each
15915636 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Right-hinged 520 x 545 x 1950 mm Each
15925576 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Left-hinged 520 x 545 x 1950 mm Each
15935636 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump Fixed Window, Right-hinged 520 x 545 x 1950 mm Each
15975636 4 Pull-out Shelves Fixed Window, Right-hinged 520 x 545 x 1950 mm Each
15975576 6 Pull-out Shelves Fixed Window, Left-hinged 520 x 545 x 1950 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy

For indoor use only

Product Code. 15995636 Supplier asecos™ Supplier No. 3056404030581
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

For indoor use only

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Spezifikation

Certifications/Compliance DIN EN 16121/16122 conformity
Configuration 6 Pull-out Shelves
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 486 x 1835 mm
Dimensions (D x W x H) 520 x 545 x 1950 mm
Door Style Fixed Window, Right-hinged
For Use With (Application) Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Height (Metric) Exterior 1950 mm
Height (Metric) Interior 1835 mm
Model CS.195.054.WDFWR
No. of Doors 1
No. of Shelves 6
Shelf Type Pull-out
Surface Coating Powder-coated textured
Weight (Metric) 127.50 kg
Width (Metric) Exterior 545 mm
Width (Metric) Interior 486 mm
Color Anthracite Gray, Warning Yellow
Depth (English) Exterior 20.47 in.
Height (English) Exterior 76.77 in.
Height (Metric) Opening 1835 mm
Material Steel
Product Type Chemical Cabinet
Width (English) Exterior 21.46 in.
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.