missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors

Product Code. 15994856 Shop All asecos Products
Change view
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Dimensions (D x W x H):
520 x 810 x 1105 mm
520 x 810 x 1950 mm
520 x 1055 x 1105 mm
520 x 1055 x 1950 mm
Material:
Galvanized Sheet Steel
Powder-coated Sheet Steel
Powder-coated Sheet Steel, Polypropylene
Packungsgröße:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Configuration Dimensions (D x W x H) Material unitSize
15994856 4 Pull-out Shelves 520 x 1055 x 1950 mm Powder-coated Sheet Steel, Polypropylene Each
15985046 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 810 x 1105 mm Galvanized Sheet Steel Each
15905056 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 810 x 1105 mm Powder-coated Sheet Steel Each
15955056 3 Pull-out Shelves 520 x 810 x 1105 mm Powder-coated Sheet Steel, Polypropylene Each
15974646 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 1055 x 1105 mm Galvanized Sheet Steel Each
15994646 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 1055 x 1105 mm Powder-coated Sheet Steel Each
15964656 3 Pull-out Shelves 520 x 1055 x 1105 mm Powder-coated Sheet Steel, Polypropylene Each
15914856 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 1055 x 1950 mm Galvanized Sheet Steel Each
15934856 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 1055 x 1950 mm Powder-coated Sheet Steel Each
15925166 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 810 x 1950 mm Galvanized Sheet Steel Each
15945166 3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump 520 x 810 x 1950 mm Powder-coated Sheet Steel Each
15985166 4 Pull-out Shelves 520 x 810 x 1950 mm Powder-coated Sheet Steel, Polypropylene Each
15905176 6 Pull-out Shelves 520 x 810 x 1950 mm Powder-coated Sheet Steel, Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

For indoor use only

Catalog No. 15994856 Lieferant asecos™ Lieferanten-Nr. 3049604030516

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

For indoor use only

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Spezifikation

Certifications/Compliance DIN EN 16121/16122 conformity
Configuration 4 Pull-out Shelves
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 996 x 1835 mm
Dimensions (D x W x H) 520 x 1055 x 1950 mm
Door Style Fixed Window
For Use With (Application) Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Height (Metric) Exterior 1950 mm
Height (Metric) Interior 1835 mm
Model CS.195.105.WDFW
No. of Doors 2
No. of Shelves 4
Shelf Type Pull-out
Surface Coating Powder-coated textured
Weight (Metric) 147 kg
Width (Metric) Exterior 1055 mm
Width (Metric) Interior 996 mm
Color Anthracite Gray, Warning Yellow
Depth (English) Exterior 20.47 in.
Height (English) Exterior 76.77 in.
Height (Metric) Opening 1835 mm
Material Powder-coated Sheet Steel, Polypropylene
Product Type Chemical Cabinet
Width (English) Exterior 41.54 in.
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.