missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC Right-hinged

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3056204130579

Additional Details : Weight : 97.56000kg

 View more versions of this product

Product Code. 15935526

  • 1097.10 € / Each
Estimated Shipment: 25-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For indoor use only


Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use:  door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

1835 mm
Cabinet for chemicals
486 mm
Powder-coated textured
545 mm
102 kg
Anthracite Gray, Light Gray
520 mm
Wing, Right-hinged
4
DIN EN 16121/16122 conformity
4 x pull-out shelf (sheet steel powder-coated/PP)
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
493 mm
Steel
520 x 545 x 1950 mm
493 x 486 x 1835 mm
Pull-out
1950 mm
CS.195.054.R
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers