missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC Right-hinged
Alle ansehen asecos Produkte
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Color:
Anthracite Gray, Light Gray
Anthracite Gray, Warning Yellow
Height (Metric) Exterior:
1105 mm
1950 mm
Packungsgröße:
Each
Beschreibung
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Spezifikation
Spezifikation
| Certifications/Compliance | DIN EN 16121/16122 conformity |
| Configuration | 4 Pull-out Shelves |
| Depth (Metric) Exterior | 520 mm |
| Depth (Metric) Interior | 493 mm |
| Dimensions (D x W x H) Interior | 493 x 486 x 1835 mm |
| Dimensions (D x W x H) | 520 x 545 x 1950 mm |
| Door Style | Wing, Right-hinged |
| For Use With (Application) | Safe and proper storage of non-flammable chemicals and toxic substances in working areas |
| Height (Metric) Exterior | 1950 mm |
| Height (Metric) Interior | 1835 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur