missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet For Chemicals
BIOPHARMA

Product Code. 15975496 Shop All asecos Products
Change view
Click to view available options
Weight (English):
248.02 lb.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (English) Unit Size
15975496 248.02 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15975496 Supplier asecos™ Supplier No. 3056104930580
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Specifications

Certifications/Compliance DIN EN 16121/16122 Conformity
Configuration 5 x Pull-out Shelf with Plastic Sump
Depth (English) Interior 19.41 in.
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 486 x 1835 mm
Dimensions (D x W x H) 520 x 545 x 1950 mm
Door Style Wing, Left-hinged
For Use With (Application) Storage of Non-Flammable Chemicals and Toxic Substances
Height (English) Interior 72.24 in.
Height (Metric) Exterior 1950 mm
Height (Metric) Interior 1835 mm
Includes Cabinet For Chemicals With Interior Fittings
Model CS.195.054
No. of Doors 1
No. of Shelves 5
Shelf Type Pull-out Shelf
Surface Coating Powder-Coated Textured
Weight (English) 248.02 lb.
Weight (Metric) 112.50 kg
Width (English) Interior 19.14 in.
Width (Metric) Exterior 545 mm
Width (Metric) Interior 486 mm
Color Anthracite Gray, Silver
Depth (English) Exterior 20.47 in.
Height (English) Exterior 76.77 in.
Height (Metric) Opening 1835 mm
Material Sheet Steel
Product Type Chemicals Cabinet
Width (English) Exterior 21.46 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.