missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cabinet Softening System WAE

Product Code. 12716208 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
2.5 L/hr.
Capacity (Metric):
10 m³ at 10°dH
Salt Stock:
75 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Capacity (Metric) Salt Stock Unit Size
12716208 2.5 L/hr. 10 m³ at 10°dH 75 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12716208 Supplier Thermo Scientific™ Supplier No. 06.1278
  • ONLINE EXCLUSIVE PRICE
    3326.55 €
    3050.00 € / Pack of 1
    Save 276.55 €
    8% Off
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extend the life of reverse osmosis membranes. Single softening cabinet systems have time control and are specially designed for discontinuous use.

Single softening cabinet systems have time control and are specially designed for discontinuous use. Ideal for laboratory point-of-use water purification systems, the Thermo Scientific™ Cabinet Softening System WAE is ready-to-connect, and softens feed water before feeding a reverse osmosis system. By removing hard ions, such as calcium and magnesium, the softened water extends the life of the reverse osmosis membrane.

  • Specifically designed for discontinuous use
  • Time is required for regeneration of ion exchange media
  • User sets electronic timer to determine when regeneration will be automatically initiated
  • Water connections are R1 in.

Ordering Information:


This product is not available in all regions
TRUSTED_SUSTAINABILITY

Specifications

Description Cabinet Softening System WAE – 100 – ES
Capacity (Metric) 10 m³ at 10°dH
Flow Rate 2.5 L/hr.
Type Water Softening System, WAE
Salt Stock 75 kg
Width (Metric) 310 mm
Height (Metric) 1150 mm
Depth (Metric) 450 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.