missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Reusable Small Animal Feeding Needles: Straight

Product Code. 17851964
Change view
Click to view available options
Diameter (English) Ball:
0.088 in.
Gauge:
18G
20G
Length (English):
1 in.
2 in.
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Ball Gauge Length (English) Unit Size
17851964 0.088 in. 20G 1 in. Pack of 12
15350053 0.088 in. 18G 2 in. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17851964 Supplier Cadence Science™ Supplier No. 7921
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precision-assembled stainless-steel feeding needles ideal for feeding and dosing

  • For the intubation of laboratory animals
  • Straight, curved tubing styles
  • Many standard sizes available, from small to large
  • Straight
  • Autoclavable

Small Animal Needles

  • For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)

Specifications

Autoclavable Autoclavable
Product Type Animal Feeding Needle (Straight)
Material Stainless Steel
Disposable Reusable
For Use With (Application) Small animal, Ideal for feeding and dosing
Gauge 20G
Length (English) 1 in.
Length (Metric) 0.254 cm
Diameter (English) Ball 0.088 in.
Diameter (Metric) Ball 0.023 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.