missing translation for 'onlineSavingsMsg'
Learn More

UVP Cadmium Lamp

Product Code. 11838891
Change view
Click to view available options
Wavelength:
214 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
11838891 214 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11838891 Supplier UVP Supplier No. 90007103
  • ONLINE EXCLUSIVE PRICE
    861.59 €
    763.65 € / Pack of 1
    Save 97.94 €
    11% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Wavelength 214 nm
Diameter (Metric) 17 mm
Length (Metric) 110 mm
Material Quartz
Product Type Cadmium Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.