missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Anchor Paddle
Description
- Electro-polished stainless steel 316L
- Welded to shaft
- High shear at edges, can be used close to vessel wall
- Sometimes referred to as 'sweep' paddles
- Low speed, High viscosity mixing, Tangential flow pattern
- Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications
Specifications
| Diameter (English) | 2 in. |
| Diameter (English) Shaft | 0.3125 in. |
| Diameter (Metric) | 51 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | Caframo Overhead Stirrer |
| For Use With (Application) | Low Speed, High Viscosity Mixing, Tangential Flow Pattern |
| Model | U022 |
| Type | Anchor Impeller |
| Weight (Metric) | 180 g |
| Dimensions (L x W x H) | 400 x 51 x 51 mm (16 x 2 x 2 in.) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?