missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Anchor Paddle

Product Code. 12937146
Change view
Click to view available options
Diameter (Metric):
51 mm
102 mm
127 mm
254 mm
Dimensions (L x W x H):
400 x 51 x 51 mm (16 x 2 x 2 in.)
914 x 102 x 102 mm (36 x 4 x 4 in.)
914 x 127 x 127 mm (36 x 5 x 5 in.)
914 x 254 x 127 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Dimensions (L x W x H) unitSize
12937146 127 mm 914 x 127 x 127 mm (36 x 5 x 5 in.) Each
11930305 51 mm 400 x 51 x 51 mm (16 x 2 x 2 in.) Each
12927146 102 mm 914 x 102 x 102 mm (36 x 4 x 4 in.) Each
12947146 254 mm 914 x 254 x 127 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12937146 Supplier Caframo™ Supplier No. U055
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as 'sweep' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer

Specifications

Diameter (English) 5 in.
Diameter (English) Shaft 0.375 in.
Diameter (Metric) 127 mm
Diameter (Metric) Shaft 9.5 mm
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Model U055
Type Anchor Impeller
Weight (Metric) 300 g
Dimensions (L x W x H) 914 x 127 x 127 mm (36 x 5 x 5 in.)
Material Stainless Steel (316L)
Weight (English) 0.7 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.