missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ PTFE Anchor Paddle and Shaft

Product Code. 12907116
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12907116 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12907116 Supplier Caframo™ Supplier No. A183
  • ONLINE EXCLUSIVE PRICE
    474.93 €
    386.56 € / Pack of 1
    Save 88.37 €
    18% Off
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PTFE Anchor Paddle and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Tangential flow for low speed, higher viscosity mixing.

  • PTFE blades
  • Stainless-steel core in shaft for stability
  • For use in round-bottom vessels
  • Weight: 91 g (0.2 lb.)
  • 80 mm diameter blade with an 8 mm diameter shaft
  • Shaft length: 400 mm (16 in.)

PTFE can be used under the most adverse conditions. This high-performance coating is insoluble, non-contaminating and has exceptional thermal resistance. It's easy to clean, does not scratch other surfaces, and is unbreakable.

Specifications

Diameter (English) 3.125 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 80 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer, Round-Bottom Vessel
For Use With (Application) Low Speed, Medium to High Viscosity Mixing, Tangential Flow Pattern
Includes Stainless steel core in shaft, 45° blade pitch
Length (English) 16 in.
Length (Metric) 400 mm
Type Anchor Impeller
Weight (Metric) 113 g
Coating PTFE
Material PTFE
Weight (English) 0.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.