missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Anchor and Sweep Paddle
Description
- For viscous product mixing with Caframo™ High Torque Overhead Stirrers
- Viscosity range 0 to 38,000 Centipoise
- Temperature range up to 100°C (212°F)
- Molded Silicone, 152 x 54 mm
- Pack of 6 blades (3 pair)
- 0.5 kg (1.2 lb.)
Specifications
Specifications
| Diameter (English) | 5.75 in. |
| Diameter (English) Fan | 4 in. |
| Diameter (English) Shaft | 0.375 in. |
| Diameter (Metric) | 145 mm |
| Diameter (Metric) Fan | 102 mm |
| Diameter (Metric) Shaft | 9.5 mm |
| Height (English) Blade | 4 in. |
| For Use With (Equipment) | BDC1850 or BDC3030 Stirrer |
| Height (English) | 6 in. |
| Height (Metric) | 150 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?